Shop USA INDUSTRIALS
See all product information
Create Account
Sleeve Bearing, 22 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-109
- Zoro # G125066032
product price:Â
$
23.59
/ea
Key Features
Standards
SAE 841, USDA H-1
Bore Diameter
22 mm
Outside Diameter
28 mm
System of Measurement
Metric
Flange Type
Non-Flanged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-109
- Zoro #
- G125066032
- UPC #
- 197666353400
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 22 mm
- Outside Diameter
- 28 mm
- Overall Length
- 28 mm
Details
- Standards
- SAE 841, USDA H-1
- System of Measurement
- Metric
- Flange Type
- Non-Flanged
- Item
- Sleeve Bearing
- Lubricant Material
- Self Lubricated
- Material Grade
- SAE 841
- Bearing Lubrication
- Maintenance-Free
- Lubrication Type
- Self Lubricating
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Maximum Temperature
- 220 Degrees F
- Maximum PV
- 50,000 lb/sq in-fpm
- Load Direction
- Radial
- Closure
- Open
- Color
- Bronze
- Plain Bearing Material
- Bronze
- Material Group
- Metallic
- For Environment
- Food and Beverage
- Lubrication Method
- Embedded
- Minimum Temperature
- 10 Degrees F
Description
Sleeve Bearing, Bore Diameter 22 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 28 mm, Overall Length 28 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.