Sleeve Bearing, 8 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-162
- Zoro # G125066100
product price:Â
$
7.05
/ea
Sold in multiples of 2 for
$14.10
Key Features
Lubrication Type
Self Lubricating
Lubricant Material
Self Lubricated
System of Measurement
Metric
Bearing Lubrication
Maintenance-Free
Color
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-162
- Zoro #
- G125066100
- UPC #
- 197666353936
- Country of Origin
- United States
Dimensions
- Overall Length
- 6 mm
- Bore Diameter
- 8 mm
- Outside Diameter
- 11 mm
Details
- Lubrication Type
- Self Lubricating
- Lubricant Material
- Self Lubricated
- System of Measurement
- Metric
- Item
- Sleeve Bearing
- Bearing Lubrication
- Maintenance-Free
- Color
- Bronze
- Standards
- SAE 841, USDA H-1
- Maximum Temperature
- 220 Degrees F
- Flange Type
- Single Flange
- Plain Bearing Material
- Bronze
- Load Direction
- Radial
- Closure
- Open
- For Environment
- Food and Beverage
- Material Group
- Metallic
- Lubrication Method
- Embedded
- Series
- Food Grade Lubricated Bronze Plain Flanged Bearings
- Maximum PV
- 50,000 lb/sq in-fpm
- Material Grade
- SAE 841
- Minimum Temperature
- 10 Degrees F
Description
Sleeve Bearing, Bore Diameter 8 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Single Flange, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 11 mm, Overall Length 6 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.