Shop USA INDUSTRIALS
See all product information
Create Account
Sleeve Bearing, 25 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-229
- Zoro # G225065904
product price:Â
$
43.75
/ea
Key Features
Lubricant Material
Self Lubricated
Outside Diameter
32 mm
Material Grade
SAE 841
Maximum PV
50,000 lb/sq in-fpm
Overall Length
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-229
- Zoro #
- G225065904
- UPC #
- 197666354605
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 32 mm
- Overall Length
- 25 mm
- Bore Diameter
- 25 mm
Details
- Lubricant Material
- Self Lubricated
- Material Grade
- SAE 841
- Item
- Sleeve Bearing
- Maximum PV
- 50,000 lb/sq in-fpm
- Minimum Temperature
- 10 Degrees F
- Material Group
- Metallic
- System of Measurement
- Metric
- Lubrication Type
- Self Lubricating
- For Environment
- Food and Beverage
- Flange Type
- Single Flange
- Plain Bearing Material
- Bronze
- Lubrication Method
- Embedded
- Series
- Food Grade Lubricated Bronze Plain Flanged Bearings
- Maximum Temperature
- 220 Degrees F
- Closure
- Open
- Bearing Lubrication
- Maintenance-Free
- Standards
- SAE 841, USDA H-1
- Color
- Bronze
- Load Direction
- Radial
Description
Sleeve Bearing, Bore Diameter 25 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Single Flange, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 32 mm, Overall Length 25 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.