Shop USA INDUSTRIALS
See all product information
Create Account
Sleeve Bearing, 16 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-208
- Zoro # G925065952
product price:Â
$
10.85
/ea
Key Features
Overall Length
20 mm
Closure
Open
Bearing Lubrication
Maintenance-Free
System of Measurement
Metric
Lubrication Type
Self Lubricating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-208
- Zoro #
- G925065952
- UPC #
- 197666354391
- Country of Origin
- United States
Dimensions
- Overall Length
- 20 mm
- Outside Diameter
- 22 mm
- Bore Diameter
- 16 mm
Details
- Closure
- Open
- Bearing Lubrication
- Maintenance-Free
- Item
- Sleeve Bearing
- System of Measurement
- Metric
- Lubrication Type
- Self Lubricating
- Maximum PV
- 50,000 lb/sq in-fpm
- Flange Type
- Single Flange
- Series
- Food Grade Lubricated Bronze Plain Flanged Bearings
- Maximum Temperature
- 220 Degrees F
- Load Direction
- Radial
- Minimum Temperature
- 10 Degrees F
- Material Grade
- SAE 841
- Plain Bearing Material
- Bronze
- Lubricant Material
- Self Lubricated
- Standards
- SAE 841, USDA H-1
- Color
- Bronze
- For Environment
- Food and Beverage
- Lubrication Method
- Embedded
- Material Group
- Metallic
Description
Sleeve Bearing, Bore Diameter 16 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Single Flange, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 22 mm, Overall Length 20 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.