Sleeve Bearing, 28 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-121
- Zoro # G525066243
product price:Â
$
27.49
/ea
Key Features
Bearing Lubrication
Maintenance-Free
Lubricant Material
Self Lubricated
For Environment
Food and Beverage
Maximum PV
50,000 lb/sq in-fpm
Minimum Temperature
10 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-121
- Zoro #
- G525066243
- UPC #
- 197666353523
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 28 mm
- Outside Diameter
- 32 mm
- Overall Length
- 22 mm
Details
- Bearing Lubrication
- Maintenance-Free
- Lubricant Material
- Self Lubricated
- For Environment
- Food and Beverage
- Maximum PV
- 50,000 lb/sq in-fpm
- Minimum Temperature
- 10 Degrees F
- Load Direction
- Radial
- Item
- Sleeve Bearing
- Maximum Temperature
- 220 Degrees F
- Material Group
- Metallic
- Plain Bearing Material
- Bronze
- Lubrication Method
- Embedded
- Color
- Bronze
- Material Grade
- SAE 841
- Flange Type
- Non-Flanged
- Lubrication Type
- Self Lubricating
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Standards
- SAE 841, USDA H-1
- Closure
- Open
- System of Measurement
- Metric
Description
Sleeve Bearing, Bore Diameter 28 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 32 mm, Overall Length 22 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.