Sleeve Bearing, 28 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-122
- Zoro # G325066245
product price:Â
$
31.65
/ea
Key Features
Outside Diameter
32 mm
For Environment
Food and Beverage
Color
Bronze
Minimum Temperature
10 Degrees F
Material Group
Metallic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-122
- Zoro #
- G325066245
- UPC #
- 197666353530
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 32 mm
- Overall Length
- 28 mm
- Bore Diameter
- 28 mm
Details
- For Environment
- Food and Beverage
- Color
- Bronze
- Minimum Temperature
- 10 Degrees F
- Material Group
- Metallic
- Closure
- Open
- Item
- Sleeve Bearing
- Lubrication Method
- Embedded
- Standards
- SAE 841, USDA H-1
- Bearing Lubrication
- Maintenance-Free
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Lubricant Material
- Self Lubricated
- Maximum PV
- 50,000 lb/sq in-fpm
- Material Grade
- SAE 841
- Maximum Temperature
- 220 Degrees F
- Load Direction
- Radial
- Flange Type
- Non-Flanged
- Lubrication Type
- Self Lubricating
- Plain Bearing Material
- Bronze
- System of Measurement
- Metric
Description
Sleeve Bearing, Bore Diameter 28 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 32 mm, Overall Length 28 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.