Shop USA INDUSTRIALS
See all product information
Create Account
Sleeve Bearing, 20 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-95
- Zoro # G625066259
product price:Â
$
9.09
/ea
Sold in multiples of 2 for
$18.18
Key Features
Load Direction
Radial
Bore Diameter
20 mm
Series
Food Grade Lubricated Bronze Plain Sleeve Bearings
Outside Diameter
25 mm
Minimum Temperature
10 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-95
- Zoro #
- G625066259
- UPC #
- 197666353264
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 20 mm
- Outside Diameter
- 25 mm
- Overall Length
- 16 mm
Details
- Load Direction
- Radial
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Minimum Temperature
- 10 Degrees F
- Item
- Sleeve Bearing
- Color
- Bronze
- Material Grade
- SAE 841
- System of Measurement
- Metric
- Standards
- SAE 841, USDA H-1
- Bearing Lubrication
- Maintenance-Free
- Lubrication Type
- Self Lubricating
- Lubrication Method
- Embedded
- Flange Type
- Non-Flanged
- Plain Bearing Material
- Bronze
- Material Group
- Metallic
- Closure
- Open
- Maximum Temperature
- 220 Degrees F
- Lubricant Material
- Self Lubricated
- Maximum PV
- 50,000 lb/sq in-fpm
- For Environment
- Food and Beverage
Description
Sleeve Bearing, Bore Diameter 20 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 25 mm, Overall Length 16 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.