Sleeve Bearing, 5 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-9
- Zoro # G225066406
product price:Â
$
6.15
/ea
Sold in multiples of 2 for
$12.30
Key Features
Closure
Open
Material Grade
SAE 841
Bore Diameter
5 mm
Lubrication Method
Embedded
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-9
- Zoro #
- G225066406
- UPC #
- 197666352403
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 5 mm
- Overall Length
- 8 mm
- Outside Diameter
- 8 mm
Details
- Closure
- Open
- Material Grade
- SAE 841
- Lubrication Method
- Embedded
- System of Measurement
- Metric
- Flange Type
- Non-Flanged
- Lubricant Material
- Self Lubricated
- Plain Bearing Material
- Bronze
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Maximum PV
- 50,000 lb/sq in-fpm
- Material Group
- Metallic
- Load Direction
- Radial
- Minimum Temperature
- 10 Degrees F
- For Environment
- Food and Beverage
- Standards
- SAE 841, USDA H-1
- Color
- Bronze
- Lubrication Type
- Self Lubricating
- Item
- Sleeve Bearing
- Maximum Temperature
- 220 Degrees F
- Bearing Lubrication
- Maintenance-Free
Description
Sleeve Bearing, Bore Diameter 5 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 8 mm, Overall Length 8 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.