Sleeve Bearing, 45 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-146
- Zoro # G525065888
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Lubrication Method
Embedded
For Environment
Food and Beverage
Series
Food Grade Lubricated Bronze Plain Sleeve Bearings
Maximum PV
50,000 lb/sq in-fpm
Lubrication Type
Self Lubricating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-146
- Zoro #
- G525065888
- UPC #
- 197666353776
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 55 mm
- Overall Length
- 50 mm
- Bore Diameter
- 45 mm
Details
- Lubrication Method
- Embedded
- For Environment
- Food and Beverage
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Maximum PV
- 50,000 lb/sq in-fpm
- Lubrication Type
- Self Lubricating
- Lubricant Material
- Self Lubricated
- Color
- Bronze
- System of Measurement
- Metric
- Load Direction
- Radial
- Plain Bearing Material
- Bronze
- Flange Type
- Non-Flanged
- Maximum Temperature
- 220 Degrees F
- Minimum Temperature
- 10 Degrees F
- Material Grade
- SAE 841
- Item
- Sleeve Bearing
- Bearing Lubrication
- Maintenance-Free
- Material Group
- Metallic
- Standards
- SAE 841, USDA H-1
- Closure
- Open
Description
Sleeve Bearing, Bore Diameter 45 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 55 mm, Overall Length 50 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.