Shop USA INDUSTRIALS
See all product information
Create Account
Sleeve Bearing, 20 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-221
- Zoro # G225066345
product price:Â
$
34.29
/ea
Key Features
Overall Length
25 mm
Closure
Open
Color
Bronze
Minimum Temperature
10 Degrees F
Standards
SAE 841, USDA H-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSAB-PB-FDA-221
- Zoro #
- G225066345
- UPC #
- 197666354520
- Country of Origin
- United States
- Closure
- Open
- Color
- Bronze
- Minimum Temperature
- 10 Degrees F
- Standards
- SAE 841, USDA H-1
- Flange Type
- Single Flange
- Load Direction
- Radial
- Maximum Temperature
- 220 Degrees F
- For Environment
- Food and Beverage
- Item
- Sleeve Bearing
- Lubrication Method
- Embedded
- Material Group
- Metallic
- Material Grade
- SAE 841
- Plain Bearing Material
- Bronze
- Bearing Lubrication
- Maintenance-Free
- Lubrication Type
- Self Lubricating
- Maximum PV
- 50,000 lb/sq in-fpm
- Lubricant Material
- Self Lubricated
- System of Measurement
- Metric
- Series
- Food Grade Lubricated Bronze Plain Flanged Bearings
Dimensions
- Overall Length
- 25 mm
- Outside Diameter
- 26 mm
- Bore Diameter
- 20 mm
Description
Sleeve Bearing, Bore Diameter 20 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Single Flange, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 26 mm, Overall Length 25 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.