Shop USA INDUSTRIALS
See all product information
Create Account
Sleeve Bearing, 6 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-15
- Zoro # G925066188
product price:Â
$
7.25
/ea
Sold in multiples of 2 for
$14.50
Key Features
Overall Length
10 mm
Load Direction
Radial
Bore Diameter
6 mm
Closure
Open
Bearing Lubrication
Maintenance-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-15
- Zoro #
- G925066188
- UPC #
- 197666352465
- Country of Origin
- United States
Dimensions
- Overall Length
- 10 mm
- Bore Diameter
- 6 mm
- Outside Diameter
- 9 mm
Details
- Load Direction
- Radial
- Closure
- Open
- Bearing Lubrication
- Maintenance-Free
- Material Grade
- SAE 841
- System of Measurement
- Metric
- Maximum PV
- 50,000 lb/sq in-fpm
- Lubricant Material
- Self Lubricated
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Flange Type
- Non-Flanged
- Item
- Sleeve Bearing
- For Environment
- Food and Beverage
- Color
- Bronze
- Lubrication Method
- Embedded
- Maximum Temperature
- 220 Degrees F
- Standards
- SAE 841, USDA H-1
- Minimum Temperature
- 10 Degrees F
- Lubrication Type
- Self Lubricating
- Plain Bearing Material
- Bronze
- Material Group
- Metallic
Description
Sleeve Bearing, Bore Diameter 6 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 9 mm, Overall Length 10 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.