Shop USA INDUSTRIALS
See all product information
Create Account
Sleeve Bearing, 8 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-164
- Zoro # G025066002
product price:Â
$
6.95
/ea
Sold in multiples of 2 for
$13.90
Key Features
Overall Length
6 mm
Closure
Open
Outside Diameter
11 mm
For Environment
Food and Beverage
Standards
SAE 841, USDA H-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-164
- Zoro #
- G025066002
- UPC #
- 197666353950
- Country of Origin
- United States
Dimensions
- Overall Length
- 6 mm
- Outside Diameter
- 11 mm
- Bore Diameter
- 8 mm
Details
- Closure
- Open
- For Environment
- Food and Beverage
- Standards
- SAE 841, USDA H-1
- Series
- Food Grade Lubricated Bronze Plain Flanged Bearings
- Lubrication Type
- Self Lubricating
- Plain Bearing Material
- Bronze
- System of Measurement
- Metric
- Bearing Lubrication
- Maintenance-Free
- Lubrication Method
- Embedded
- Maximum PV
- 50,000 lb/sq in-fpm
- Minimum Temperature
- 10 Degrees F
- Maximum Temperature
- 220 Degrees F
- Load Direction
- Radial
- Material Grade
- SAE 841
- Item
- Sleeve Bearing
- Material Group
- Metallic
- Lubricant Material
- Self Lubricated
- Flange Type
- Single Flange
- Color
- Bronze
Description
Sleeve Bearing, Bore Diameter 8 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Single Flange, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 11 mm, Overall Length 6 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.