Sleeve Bearing, 15 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-76
- Zoro # G025065982
product price:Â
$
9.35
/ea
Sold in multiples of 2 for
$18.70
Key Features
Closure
Open
System of Measurement
Metric
Maximum Temperature
220 Degrees F
Bearing Lubrication
Maintenance-Free
Series
Food Grade Lubricated Bronze Plain Sleeve Bearings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-76
- Zoro #
- G025065982
- UPC #
- 197666353073
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 15 mm
- Outside Diameter
- 21 mm
- Overall Length
- 16 mm
Details
- Closure
- Open
- System of Measurement
- Metric
- Maximum Temperature
- 220 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Item
- Sleeve Bearing
- Lubricant Material
- Self Lubricated
- Minimum Temperature
- 10 Degrees F
- Material Group
- Metallic
- Flange Type
- Non-Flanged
- Maximum PV
- 50,000 lb/sq in-fpm
- For Environment
- Food and Beverage
- Plain Bearing Material
- Bronze
- Standards
- SAE 841, USDA H-1
- Material Grade
- SAE 841
- Load Direction
- Radial
- Lubrication Type
- Self Lubricating
- Lubrication Method
- Embedded
- Color
- Bronze
Description
Sleeve Bearing, Bore Diameter 15 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 21 mm, Overall Length 16 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.