Shop USA INDUSTRIALS
See all product information
Create Account
SleeveBearing, 1/2", Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-MIL-8
- Zoro # G825066219
product price:Â
$
7.85
/ea
Sold in multiples of 2 for
$15.70
Key Features
Color
Bronze
Maximum PV
50,000 lb/sq in-fpm
Lubrication Type
Self Lubricating
Plain Bearing Material
Bronze
Material Group
Metallic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSAB-PB-MIL-8
- Zoro #
- G825066219
- UPC #
- 197666354773
- Country of Origin
- United States
- Color
- Bronze
- Maximum PV
- 50,000 lb/sq in-fpm
- Lubrication Type
- Self Lubricating
- Plain Bearing Material
- Bronze
- Material Group
- Metallic
- Flange Type
- Non-Flanged
- Minimum Temperature
- 10 Degrees F
- Lubricant Material
- Self Lubricated
- Material Grade
- SAE 841
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Inch
- Load Direction
- Radial
- Closure
- Open
- Lubrication Method
- Embedded
- Series
- Mil. Spec Lubricated Bronze Sleeve Bearings
- Standards
- ASTM B438, MIL-B-5687, MIL-L-15016
- Maximum Temperature
- 220 Degrees F
- Item
- Sleeve Bearing
Dimensions
- Outside Diameter
- 5/8 in
- Bore Diameter
- 1/2 in
- Overall Length
- 3/8 in
Description
Sleeve Bearing, Bore Diameter 1/2 in, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 5/8 in, Overall Length 3/8 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial, Lubrication Method Embedded
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.