Shop USA INDUSTRIALS
See all product information
Create Account
SleeveBearing, 1/4", Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-MIL-16
- Zoro # G325066306
product price:Â
$
7.35
/ea
Sold in multiples of 2 for
$14.70
Key Features
Flange Diameter
0.5 in
Lubricant Material
Self Lubricated
Series
Mil. Spec Lubricated Bronze Flanged Sleeve Bearings
Material Grade
SAE 841
Plain Bearing Material
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSAB-PB-MIL-16
- Zoro #
- G325066306
- UPC #
- 197666354858
- Country of Origin
- United States
- Item
- Sleeve Bearing
- Lubricant Material
- Self Lubricated
- Series
- Mil. Spec Lubricated Bronze Flanged Sleeve Bearings
- Material Grade
- SAE 841
- Plain Bearing Material
- Bronze
- Material Group
- Metallic
- Flange Type
- Single Flange
- Closure
- Open
- Standards
- ASTM B438, MIL-B-5687, MIL-L-15016
- Color
- Bronze
- Minimum Temperature
- 10 Degrees F
- Maximum PV
- 50,000 lb/sq in-fpm
- System of Measurement
- Inch
- Load Direction
- Radial
- Maximum Temperature
- 220 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Lubrication Type
- Self Lubricating
- Lubrication Method
- Embedded
Dimensions
- Flange Diameter
- 0.5 in
- Overall Length
- 1/4 in
- Outside Diameter
- 3/8 in
- Bore Diameter
- 1/4 in
Description
Sleeve Bearing, Bore Diameter 1/4 in, Closure Open, Flange Diameter 0.5 in, Flange Type Single Flange, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 3/8 in, Overall Length 1/4 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial, Lubrication Method Embedded, Material Grade SAE 841
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.