Sleeve Bearing, 5 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-11
- Zoro # G825066004
product price:Â
$
7.95
/ea
Sold in multiples of 2 for
$15.90
Key Features
Bore Diameter
5 mm
Overall Length
16 mm
Bearing Lubrication
Maintenance-Free
Material Grade
SAE 841
Load Direction
Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-11
- Zoro #
- G825066004
- UPC #
- 197666352427
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 5 mm
- Overall Length
- 16 mm
- Outside Diameter
- 8 mm
Details
- Bearing Lubrication
- Maintenance-Free
- Material Grade
- SAE 841
- Load Direction
- Radial
- Color
- Bronze
- Lubrication Method
- Embedded
- Minimum Temperature
- 10 Degrees F
- Maximum PV
- 50,000 lb/sq in-fpm
- Lubricant Material
- Self Lubricated
- Standards
- SAE 841, USDA H-1
- Plain Bearing Material
- Bronze
- System of Measurement
- Metric
- Flange Type
- Non-Flanged
- Closure
- Open
- Lubrication Type
- Self Lubricating
- For Environment
- Food and Beverage
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Material Group
- Metallic
- Maximum Temperature
- 220 Degrees F
- Item
- Sleeve Bearing
Description
Sleeve Bearing, Bore Diameter 5 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 8 mm, Overall Length 16 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.