SleeveBearing, 3/8", Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-MIL-7
- Zoro # G925065976
product price:Â
$
8.59
/ea
Sold in multiples of 2 for
$17.18
Key Features
Bore Diameter
3/8 in
Color
Bronze
Maximum PV
50,000 lb/sq in-fpm
Lubrication Method
Embedded
Lubricant Material
Self Lubricated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-MIL-7
- Zoro #
- G925065976
- UPC #
- 197666354766
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 3/8 in
- Overall Length
- 1 in
- Outside Diameter
- 1/2 in
Details
- Color
- Bronze
- Maximum PV
- 50,000 lb/sq in-fpm
- Lubrication Method
- Embedded
- Lubricant Material
- Self Lubricated
- Closure
- Open
- Series
- Mil. Spec Lubricated Bronze Sleeve Bearings
- System of Measurement
- Inch
- Item
- Sleeve Bearing
- Material Group
- Metallic
- Flange Type
- Non-Flanged
- Maximum Temperature
- 220 Degrees F
- Standards
- ASTM B438, MIL-B-5687, MIL-L-15016
- Material Grade
- SAE 841
- Load Direction
- Radial
- Bearing Lubrication
- Maintenance-Free
- Minimum Temperature
- 10 Degrees F
- Plain Bearing Material
- Bronze
- Lubrication Type
- Self Lubricating
Description
Sleeve Bearing, Bore Diameter 3/8 in, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 1/2 in, Overall Length 1 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial, Lubrication Method Embedded, Material Grade SAE 841
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.