Sleeve Bearing, 8 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-165
- Zoro # G325066009
product price:Â
$
7.59
/ea
Sold in multiples of 2 for
$15.18
Key Features
Overall Length
10 mm
Lubricant Material
Self Lubricated
Load Direction
Radial
Material Group
Metallic
Lubrication Type
Self Lubricating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-165
- Zoro #
- G325066009
- UPC #
- 197666353967
- Country of Origin
- United States
Dimensions
- Overall Length
- 10 mm
- Outside Diameter
- 11 mm
- Bore Diameter
- 8 mm
Details
- Lubricant Material
- Self Lubricated
- Load Direction
- Radial
- Material Group
- Metallic
- Lubrication Type
- Self Lubricating
- Material Grade
- SAE 841
- Standards
- SAE 841, USDA H-1
- For Environment
- Food and Beverage
- Closure
- Open
- System of Measurement
- Metric
- Maximum Temperature
- 220 Degrees F
- Maximum PV
- 50,000 lb/sq in-fpm
- Minimum Temperature
- 10 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Lubrication Method
- Embedded
- Item
- Sleeve Bearing
- Plain Bearing Material
- Bronze
- Series
- Food Grade Lubricated Bronze Plain Flanged Bearings
- Flange Type
- Single Flange
- Color
- Bronze
Description
Sleeve Bearing, Bore Diameter 8 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Single Flange, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 11 mm, Overall Length 10 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.