Soft Buna-N Foam Roll w Adhesive - 3/8" T x 36" W x 10 ft. L

  • Mfr # ZUSABSR-S-109

  • Zoro # G7838063


product price:  $306.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
10 ft.
Width
36"
Shape
Roll
Density
14 lbs / cu. ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSABSR-S-109
Zoro #
G7838063
UPC #
193005928605
Country of Origin
Unknown

Dimensions

Length
10 ft.
Width
36"
Thickness
3/8"

Details

Color
Black
Shape
Roll
Density
14 lbs / cu. ft.
Tensile Strength (PSI)
70 psi
Firmness @ 25% Deflection (PSI)
3 psi
Cell Type - Foam
Closed Cell
Temp. Range
-40 Degrees to 200 Degrees F
Backing Type
Acrylic Adhesive
Standards
ASTM D1056 2B1, FMVSS-302
Material - Foam
Buna-N
Temperature Range - Adhesives
-30° to 220° F
Firmness
Extra Soft (0 - 4 psi)
Grade
Standard
Texture
Smooth

Description

Soft Buna-N Foam Roll with Acrylic Adhesive - 3/8" Thick x 36" Wide x 10 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products