White Cross-Linked Polyethylene Foam She
- Mfr # ZUSA-XPE-479
- Zoro # G222388051
product price:Â
$
7.29
/ea
Sold in multiples of 2 for
$14.58
Key Features
Width
12 in
Texture
Cross-Link
Chemical Compatibility
Acetic Acid, 5%, Ethylene Glycol, Hydrochloric Acid, Concentrated to 158 Degrees F, Isopropyl Alcohol, Motor Oil, Water
Compression Set
12 %
Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-XPE-479
- Zoro #
- G222388051
- UPC #
- -
- Country of Origin
- China
- Texture
- Cross-Link
- Chemical Compatibility
- Acetic Acid, 5%, Ethylene Glycol, Hydrochloric Acid, Concentrated to 158 Degrees F, Isopropyl Alcohol, Motor Oil, Water
- Compression Set
- 12 %
- Material
- Polyethylene
- Cell Type
- Closed Cell
- Tensile Strength
- 85 psi
- Color
- White
- Maximum Temperature
- 225 Degrees F
- Standards
- MVSS 302
- Minimum Temperature
- -40 Degrees F
- Firmness @ 25% Deflection
- 14 psi
- Shape
- Sheet
- Backing Type
- Plain
- Density
- 4 lb/cu ft
- Number of Adhesive Sides
- 0
- Grade
- Standard
- Item
- White Cross-Linked Polyethylene Foam Sheet
- Shell Material
- Polyethylene
- Wire Color
- White
- Traction Material
- Polyethylene
Dimensions
- Width
- 12 in
- Length
- 24 in
- Thickness
- 1/4 in
Description
White Cross-Linked Polyethylene Foam Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 24 in, Width 12 in, Thickness 1/4 in, Backing Type Plain, Cell Type Closed Cell, Number of Adhesive Sides 0, Color White, Density 4 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 85 psi, Texture Cross-Link, Firmness @ 25 Percent Deflection 14 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.