Shop USA INDUSTRIALS

Soft EPDM Foam Sheet with Acrylic Adhesive - 1/4" T x 12" W x 24" L

  • Mfr # ZUSAESR-S-154

  • Zoro # G7824440


product price:  $47.19
/ea
Sold in multiples of 3 for $141.57

Key Features

Color
Black
Length
24"
Width
12"
Shape
Sheet
Standards
ASTM D1056 2A1, FMVSS-302
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSAESR-S-154
Zoro #
G7824440
UPC #
193005464493
Country of Origin
Unknown

Dimensions

Length
24"
Width
12"
Thickness
1/4"

Details

Color
Black
Shape
Sheet
Standards
ASTM D1056 2A1, FMVSS-302
Cell Type - Foam
Closed Cell
Density
12 lbs / cu. ft.
Firmness @ 25% Deflection (PSI)
4 psi
Tensile Strength (PSI)
60 psi
Backing Type
Acrylic Adhesive
Temp. Range
-90 Degrees to 275 Degrees F
Material - Foam
EPDM
Grade
Standard
Temperature Range - Adhesives
-30° to 230° F
Texture
Smooth
Firmness
Extra Soft (0 - 4 psi)

Description

Soft EPDM Foam Sheet with Acrylic Adhesive - 1/4" Thick x 12" Wide x 24" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.