.jpg)
Soft EPDM Foam Strip - 1/16" Thick x 2" Wide x 10 ft. Long
Mfr # ZUSAESR-S-61
Zoro # G7826592
product price:Â $13.69
/ea
Sold in multiples of 11 for $150.59
Key Features
Color
Black
Length
10 ft.
Width
2"
Thickness
1/16"
Shape
Strip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZUSAESR-S-61
Zoro #
G7826592
UPC #
193005463892
Country of Origin
Unknown
Dimensions
Length
10 ft.
Width
2"
Thickness
1/16"
Details
Color
Black
Shape
Strip
Standards
ASTM D1056 2A1, FMVSS-302
Material - Foam
EPDM
Tensile Strength (PSI)
60 psi
Backing Type
Plain
Density
12 lbs / cu. ft.
Firmness @ 25% Deflection (PSI)
4 psi
Temp. Range
-90 Degrees to 275 Degrees F
Cell Type - Foam
Closed Cell
Firmness
Extra Soft (0 - 4 psi)
Texture
Smooth
Grade
Standard
Description
Soft EPDM Foam Strip No Adhesive - 1/16" Thick x 2" Wide x 10 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.