.jpg)
Soft EPDM Foam Strip - 1/2" Thick x 3/4" Wide x 10 ft. Long
Mfr # ZUSAESR-S-48
Zoro # G7830941
product price:Â $22.15
/ea
Sold in multiples of 6 for $132.90
Key Features
Color
Black
Length
10 ft.
Width
3/4"
Thickness
1/2"
Shape
Strip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUSAESR-S-48
Zoro #
G7830941
UPC #
193005463854
Country of Origin
Unknown
Dimensions
Length
10 ft.
Width
3/4"
Thickness
1/2"
Details
Color
Black
Shape
Strip
Temp. Range
-90 Degrees to 275 Degrees F
Backing Type
Plain
Density
12 lbs / cu. ft.
Tensile Strength (PSI)
60 psi
Firmness @ 25% Deflection (PSI)
4 psi
Cell Type - Foam
Closed Cell
Material - Foam
EPDM
Standards
ASTM D1056 2A1, FMVSS-302
Grade
Standard
Texture
Smooth
Firmness
Extra Soft (0 - 4 psi)
Description
Soft EPDM Foam Strip No Adhesive - 1/2" Thick x 3/4" Wide x 10 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.