.jpg)
Soft EPDM Foam Strip No Adhesive - 1/2" Thick x 2" Wide x 10 ft. Long
Mfr # ZUSAESR-S-66
Zoro # G7832910
product price:Â $39.65
/ea
Sold in multiples of 3 for $118.95
Key Features
Color
Black
Length
10 ft.
Width
2"
Thickness
1/2"
Shape
Strip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZUSAESR-S-66
Zoro #
G7832910
UPC #
193005463915
Country of Origin
Unknown
Dimensions
Length
10 ft.
Width
2"
Thickness
1/2"
Details
Color
Black
Shape
Strip
Backing Type
Plain
Firmness @ 25% Deflection (PSI)
4 psi
Cell Type - Foam
Closed Cell
Density
12 lbs / cu. ft.
Tensile Strength (PSI)
60 psi
Standards
ASTM D1056 2A1, FMVSS-302
Material - Foam
EPDM
Temp. Range
-90 Degrees to 275 Degrees F
Texture
Smooth
Grade
Standard
Firmness
Extra Soft (0 - 4 psi)
Description
Soft EPDM Foam Strip No Adhesive - 1/2" Thick x 2" Wide x 10 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.