Shop ZORO SELECT

Foam Sheet, Closed Cell, 12 in W, 24 in L, 1/4 in Thick, Red

  • Mfr # ZUSASSR-F-208
  • Zoro # G2445014

product price: 
$
137.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Silicone
Length
24 in
Width
12 in
Thickness
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSASSR-F-208
Zoro #
G2445014
UPC #
193005342173
Country of Origin
China
Item
Foam Sheet
Color
Red
Material
Silicone
Shape
Sheet
Cell Type
Closed Cell
Color - Foam
Red
Density
50 lb/cu ft
Material - Foam
Silicone
Backing Type
Plain
Item - Foam
Foam Sheet
Tensile Strength (PSI)
200 psi
Temp. Range (F)
-100 Degrees to 500 Degrees F
Firmness @ 25% Deflection (PSI)
17
Standards
ASTM D1056 2D4
Backing Type - Foam
Plain
Cell Type - Foam
Closed Cell
Tensile Strength
200 psi
Grade
Standard
Water Resistance
Good
Weather Resistance
Excellent
Number of Adhesive Sides
0
Texture
Textured
Oil Resistance
Fair
Flexibility
Poor
Firmness @ 25% Deflection
17 psi
Abrasion Resistance
Fair
Maximum Temperature
500 Degrees F
Minimum Temperature
-100 Degrees F
Material Skin
None
Chemical Resistance
Good
Firmness
Firm (¿14 psi)
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red
Traction Material
Silicone

Dimensions

Length
24 in
Width
12 in
Thickness
1/4 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Width - Foam
12 in
Length - Foam
24 in
Thickness - Foam
1/4 in

Description

Foam Sheet, Material Silicone, Shape Sheet, Grade Standard, Length 24 in, Width 12 in, Thickness 1/4 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Red, Density 50 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 200 psi, Texture Textured, Firmness @ 25 Percent Deflection 17 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.