Square Head Bolt, Steel, Grade 2, Plain, 1/2"-13 Thread Size, 2 1/2 in Lg, 5 PK
Mfr # ZBOLT-2306
Zoro # G909977479
product price:Â $18.69
/pk 5, $3.74/eaKey Features
Grade 2 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-13
Head Width
1 1/32 in
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZBOLT-2306
Zoro #
G909977479
UPC #
197666651759
Country of Origin
China
Dimensions
Thread Size
1/2"-13
Fastener Length
2 1/2 in
Head Width
1 1/32 in
Head Height
21/64 in
Minimum Thread Length
1 1/4 in
Screw Size
1/2 in
Minimum Head Width
23/32 in
Maximum Head Width
1 in
Minimum Head Height
5/16 in
Maximum Head Height
11/32 in
Details
System of Measurement
Inch
Material Grade/Class
Grade 2
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Type
Coarse
Item
Square Head Bolt
Dimensional Standards
ASME B18.2.1
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Type
Square Bolt
Head Style
Square
Tensile Strength
60,000 psi
Description
Square Head Bolt, Inch, Fastener Length 2 1/2 in, Head Height 21/64 in, Head Width 1 1/32 in, Thread Style Partially Threaded, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.