Square Head Bolt, Steel, Grade 2, Plain, 5/8"-11 Thread Size, 3 1/2 in Lg
Mfr # BULK-BOLT-2320
Zoro # G209921523
product price: $10.69
/eaKey Features
Grade 2 Material Grade/Class
System of Measurement
Inch
Thread Size
5/8"-11
Head Width
59/64 in
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-BOLT-2320
Zoro #
G209921523
UPC #
197666050743
Country of Origin
China
Dimensions
Thread Size
5/8"-11
Fastener Length
3 1/2 in
Head Width
59/64 in
Head Height
27/64 in
Minimum Thread Length
1 1/2 in
Screw Size
5/8 in
Minimum Head Width
29/32 in
Maximum Head Width
15/16 in
Minimum Head Height
13/32 in
Maximum Head Height
7/16 in
Details
System of Measurement
Inch
Material Grade/Class
Grade 2
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Type
Coarse
Item
Square Head Bolt
Tensile Strength
60,000 psi
Type
Square Bolt
Pack Size
Small Pack
Head Style
Square
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Description
Square Head Bolt, Inch, Fastener Length 3 1/2 in, Head Height 27/64 in, Head Width 59/64 in, Thread Style Partially Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.