Square Head Plug 3/4" Pipe, MNPT, Black-Coated Steel

  • Mfr # ZUSA-PF-6664

  • Zoro # G7821114


product price:  $10.59
/ea
Sold in multiples of 12 for $127.08

Key Features

Specific Fitting Shape
Square Head Plug
Fitting Connection Type
MNPT
Pipe Fitting Material
Black-Coated Steel
Pipe Size (Fittings)
3/4"
Standards
ASTM??A105,??ANSI/ASME??B16.11,??MSS SP-83, ANSI/ASME B1.20.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-6664
Zoro #
G7821114
UPC #
193005435912
Country of Origin
Unknown

Dimensions

Pipe Size (Fittings)
3/4"

Details

Specific Fitting Shape
Square Head Plug
Fitting Connection Type
MNPT
Pipe Fitting Material
Black-Coated Steel
Standards
ASTM??A105,??ANSI/ASME??B16.11,??MSS SP-83, ANSI/ASME B1.20.1
Max. Pressure
3000 psi
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Plug

Description

Pipe Fitting w/ Thread Sealant - Black-Coated Steel - Class 3000 - Square Head Plug - 3/4" NPT Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.