Square Head Plug 3/8" Pipe, MNPT, Black-Coated Steel

  • Mfr # ZUSA-PF-6583

  • Zoro # G7819644


product price:  $2.39
/ea
Sold in multiples of 4 for $9.56

Key Features

Specific Fitting Shape
Square Head Plug
Fitting Connection Type
MNPT
Pipe Fitting Material
Black-Coated Steel
Pipe Size (Fittings)
3/8"
Standards
ASTM??A105,??ANSI/ASME??B16.11,??MSS SP-83, ANSI/ASME B1.20.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-6583
Zoro #
G7819644
UPC #
193005435653
Country of Origin
Unknown

Dimensions

Pipe Size (Fittings)
3/8"

Details

Specific Fitting Shape
Square Head Plug
Fitting Connection Type
MNPT
Pipe Fitting Material
Black-Coated Steel
Standards
ASTM??A105,??ANSI/ASME??B16.11,??MSS SP-83, ANSI/ASME B1.20.1
Max. Pressure
3000 psi
Basic Pipe Fitting Shape
Plug
Fitting Schedule/Class
Class 3000

Description

Pipe Fitting - Black-Coated Steel - Class 3000 - Square Head Plug - 3/8" NPT Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.