SS, 45Elbow, 3/4"SocketxSocket
- Mfr # ZUSA-PF-23004
- Zoro # G922969697
product price:Â
$
14.15
/ea
Key Features
Specific Fitting Shape
45 Degrees Elbow
Color
Silver
Maximum Operating Pressure
150 psi
Finish/Coating
None
Fitting Side A Type
Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23004
- Zoro #
- G922969697
- UPC #
- 00197666225974
- Country of Origin
- China
- Specific Fitting Shape
- 45 Degrees Elbow
- Color
- Silver
- Item
- Metal Pipe Elbow
- Maximum Operating Pressure
- 150 psi
- Finish/Coating
- None
- Fitting Side A Type
- Socket
- Application
- Air, Gases, Oils, Potable Water
- For Pipe Schedule
- Schedule 40
- Class
- Class 150
- Includes Pre-Applied Thread Sealant
- No
- Includes Seal
- No
- Fitting Side B Type
- Socket
- Wire Color
- Silver
Dimensions
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Wire Rope Length
- 2 1/4 in
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Overall Length
- 2 1/4 in
- Length
- 2 1/4 in
Description
45 Degrees Elbow, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 3/4 in, Not Applicable, Socket, Not Applicable, Not Applicable, 3/4 in, Not Applicable, Socket, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.