Shop USA INDUSTRIALS
See all product information
Create Account
SS, 90Elbow, 1/2"SocketxSocket
- Mfr # ZUSA-PF-23000
- Zoro # G122968001
product price:Â
$
8.79
/ea
Sold in multiples of 2 for
$17.58
Key Features
Fitting Side B Type
Socket
Class
Class 150
Fitting Side A Type
Socket
Wire Rope Length
1 45/64 in
Includes Seal
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23000
- Zoro #
- G122968001
- UPC #
- 00197666225950
- Country of Origin
- China
- Fitting Side B Type
- Socket
- Class
- Class 150
- Fitting Side A Type
- Socket
- Includes Seal
- No
- Item
- Metal Pipe Elbow
- For Pipe Schedule
- Schedule 40
- Finish/Coating
- None
- Maximum Operating Pressure
- 150 psi
- Color
- Silver
- Includes Pre-Applied Thread Sealant
- No
- Application
- Air, Gases, Oils, Potable Water
- Specific Fitting Shape
- 90 Degrees Elbow
- Wire Color
- Silver
Dimensions
- Wire Rope Length
- 1 45/64 in
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Overall Length
- 1 45/64 in
- Length
- 1 45/64 in
Description
90 Degrees Elbow, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 1/2 in, Not Applicable, Socket, Not Applicable, Not Applicable, 1/2 in, Not Applicable, Socket, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.