Stainless Steel Unthreaded Round Spacers, M4 Screw Size, Plain 18-8 Stainless Steel

  • Mfr # ZSPCR-339

  • Zoro # G401011633


product price:  $2.35
/ea
Sold in multiples of 4 for $9.40

Key Features

System of Measurement
Metric
For Screw Size
M4
Overall Length Tolerance
+/-0.13 mm
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSPCR-339
Zoro #
G401011633
UPC #
193005422448
Country of Origin
China

Dimensions

For Screw Size
M4
Overall Length
6 mm
Overall Length Tolerance
+/-0.13 mm
Inside Diameter
4.2 mm
Inside Diameter Tolerance
+/-0.13 mm
Outside Diameter
6 mm
Outside Diameter Tolerance
+/-0.13 mm
Inside Dia.
4.2 mm
Outside Dia.
6 mm
Length
6 mm

Details

Item
Stainless Steel Unthreaded Round Spacers
System of Measurement
Metric
Material
18-8 Stainless Steel
Finish
Plain
Spacer Color
Silver
Color
Silver
Spacer Material
18-8 Stainless Steel
Spacer Shape
Round
Spacer Finish
Polished
Material Grade/Class
18-8
Spacer Type
Round
Pack Size
Small Pack
Tensile Strength
80,000 psi
Dimensional Standards
ASTM A582
Rockwell Hardness
B60

Description

Spacer, Spacer Type Round, For Screw Size M4, Overall Length 6 mm, Inside Diameter 4.2 mm, Outside Diameter 6 mm, Retaining Rib Diameter Not Applicable, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Hex Width Not Applicable, Color Silver, Dimensional Standards ASTM A582, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.13 mm, Outside Diameter Tolerance +/-0.13 mm, Overall Length Tolerance +/-0.13 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.