Shop USA INDUSTRIALS
See all product information
Create Account
Stainless Steel, x
- Mfr # ZUSA-PF-22812
- Zoro # G222969236
product price:Â
$
75.69
/ea
Key Features
Fitting Side A Pipe Threading
11
Side A Thread Type
BSPP
Fitting Side B Pipe Threading
11 1/2
Finish/Coating
None
Specific Fitting Shape
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22812
- Zoro #
- G222969236
- UPC #
- 00197666236383
- Country of Origin
- China
- Fitting Side A Pipe Threading
- 11
- Side A Thread Type
- BSPP
- Fitting Side B Pipe Threading
- 11 1/2
- Finish/Coating
- None
- Specific Fitting Shape
- Straight
- Maximum Operating Pressure
- 150 psi
- Fitting Side B Type
- Threaded
- Application
- Air, Gases, Oils, Potable Water
- Class
- Class 150
- Fitting Side A Gender
- Male
- For Pipe Schedule
- Schedule 40
- Fitting Side A Type
- Threaded
- Includes Seal
- No
- Fitting Side B Gender
- Male
- Side B Thread Type
- NPT
- Item
- Metal Pipe Straight
- Includes Pre-Applied Thread Sealant
- No
- Color
- Silver
- Wire Color
- Silver
Dimensions
- Fitting Thread Size B
- 1"-11.5
- Fitting Side A Nominal Pipe Size
- 1 1/4 in
- Fitting Side B Nominal Pipe Size
- 1 in
- Fitting Thread Size A
- 1 1/4"-11
- Wire Rope Length
- 2 1/32 in
- Hex Size
- 1 49/64 in
- Overall Length
- 2 1/32 in
- Length
- 2 1/32 in
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 1 1/4 in, Male, Threaded, 11, 1 1/4 In.-11, 1 in, Male, Threaded, 11 1/2, 1 In.-11.5, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.