Stainless Steel, x
- Mfr # ZUSA-PF-23043
- Zoro # G122967769
product price:Â
$
27.39
/ea
Key Features
Class
Class 150
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side B Type
Threaded
Fitting Thread Size A
1 1/2"-11.5
Fitting Side A Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23043
- Zoro #
- G122967769
- UPC #
- 00197666228623
- Country of Origin
- China
- Class
- Class 150
- Item
- Metal Pipe Straight
- Fitting Side B Type
- Threaded
- Fitting Side A Type
- Threaded
- Side A Thread Type
- NPT
- Specific Fitting Shape
- Straight
- Fitting Side A Pipe Threading
- 11 1/2
- Maximum Operating Pressure
- 150 psi
- Side B Thread Type
- NPT
- Fitting Side B Gender
- Female
- For Pipe Schedule
- Schedule 40
- Color
- Silver
- Fitting Side B Pipe Threading
- 18
- Includes Pre-Applied Thread Sealant
- No
- Includes Seal
- No
- Fitting Side A Gender
- Male
- Finish/Coating
- None
- Application
- Air, Gases, Oils, Potable Water
- Wire Color
- Silver
Dimensions
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Fitting Thread Size A
- 1 1/2"-11.5
- Wire Rope Length
- 1 1/4 in
- Hex Size
- 1 25/32 in
- Fitting Thread Size B
- 1/4"-18
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Overall Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1 1/2 in, Male, Threaded, 11 1/2, 1 1/2 In.-11.5, 1/4 in, Female, Threaded, 18, 1/4 In.-18, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.