Stainless Steel, x
- Mfr # ZUSA-PF-23045
- Zoro # G722968098
product price:Â
$
27.39
/ea
Key Features
Specific Fitting Shape
Straight
Fitting Side A Gender
Male
Finish/Coating
None
Includes Pre-Applied Thread Sealant
No
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23045
- Zoro #
- G722968098
- UPC #
- 00197666227077
- Country of Origin
- China
- Specific Fitting Shape
- Straight
- Fitting Side A Gender
- Male
- Finish/Coating
- None
- Includes Pre-Applied Thread Sealant
- No
- Color
- Silver
- Fitting Side B Gender
- Female
- Item
- Metal Pipe Straight
- Side B Thread Type
- NPT
- Application
- Air, Gases, Oils, Potable Water
- Side A Thread Type
- NPT
- Maximum Operating Pressure
- 150 psi
- Fitting Side A Type
- Threaded
- Fitting Side B Type
- Threaded
- Class
- Class 150
- Fitting Side B Pipe Threading
- 14
- Includes Seal
- No
- Fitting Side A Pipe Threading
- 11 1/2
- For Pipe Schedule
- Schedule 40
- Wire Color
- Silver
Dimensions
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Hex Size
- 1 25/32 in
- Fitting Thread Size B
- 1/2"-14
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Fitting Thread Size A
- 1 1/2"-11.5
- Wire Rope Length
- 1 1/4 in
- Overall Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1 1/2 in, Male, Threaded, 11 1/2, 1 1/2 In.-11.5, 1/2 in, Female, Threaded, 14, 1/2 In.-14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.