Shop USA INDUSTRIALS
See all product information
Create Account
Stainless Steel, x
- Mfr # ZUSA-PF-23046
- Zoro # G222968024
product price:Â
$
27.39
/ea
Key Features
Fitting Thread Size B
3/4"-14
Includes Seal
No
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side B Gender
Female
Wire Rope Length
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23046
- Zoro #
- G222968024
- UPC #
- 00197666227084
- Country of Origin
- China
- Includes Seal
- No
- Fitting Side B Gender
- Female
- Application
- Air, Gases, Oils, Potable Water
- For Pipe Schedule
- Schedule 40
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- Threaded
- Finish/Coating
- None
- Maximum Operating Pressure
- 150 psi
- Item
- Metal Pipe Straight
- Class
- Class 150
- Fitting Side B Type
- Threaded
- Specific Fitting Shape
- Straight
- Side A Thread Type
- NPT
- Fitting Side A Gender
- Male
- Fitting Side B Pipe Threading
- 14
- Color
- Silver
- Side B Thread Type
- NPT
- Fitting Side A Pipe Threading
- 11 1/2
- Wire Color
- Silver
Dimensions
- Fitting Thread Size B
- 3/4"-14
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Wire Rope Length
- 1 1/4 in
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Hex Size
- 1 25/32 in
- Fitting Thread Size A
- 1 1/2"-11.5
- Overall Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1 1/2 in, Male, Threaded, 11 1/2, 1 1/2 In.-11.5, 3/4 in, Female, Threaded, 14, 3/4 In.-14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.