Shop USA INDUSTRIALS
See all product information
Create Account
Stainless Steel, x
- Mfr # ZUSA-PF-23328
- Zoro # G022968910
product price:Â
$
24.19
/ea
Key Features
Fitting Side A Gender
Male
Color
Silver
Hex Size
1 51/64 in
Class
Class 150
Application
Air, Gases, Oils, Potable Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23328
- Zoro #
- G022968910
- UPC #
- 00197666224755
- Country of Origin
- China
- Fitting Side A Gender
- Male
- Color
- Silver
- Class
- Class 150
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side A Pipe Threading
- 11 1/2
- Includes Seal
- No
- Side A Thread Type
- NPT
- Side B Thread Type
- NPT
- For Pipe Schedule
- Schedule 40
- Finish/Coating
- None
- Fitting Side B Gender
- Female
- Thread Sealant Type
- PTFE
- Fitting Side B Pipe Threading
- 14
- Item
- Metal Pipe Straight
- Fitting Side A Type
- Threaded
- Includes Pre-Applied Thread Sealant
- Yes
- Fitting Side B Type
- Threaded
- Maximum Operating Pressure
- 150 psi
- Specific Fitting Shape
- Straight
- Wire Color
- Silver
Dimensions
- Hex Size
- 1 51/64 in
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Fitting Thread Size A
- 1 1/4"-11.5
- Fitting Side A Nominal Pipe Size
- 1 1/4 in
- Wire Rope Length
- 1 19/64 in
- Fitting Thread Size B
- 3/4"-14
- Overall Length
- 1 19/64 in
- Length
- 1 19/64 in
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 1 1/4 in, Male, Threaded, 11 1/2, 1 1/4 In.-11.5, 3/4 in, Female, Threaded, 14, 3/4 In.-14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.