Stainless Steel, x
- Mfr # ZUSA-PF-23336
- Zoro # G522967222
product price:Â
$
63.59
/ea
Key Features
Thread Sealant Type
PTFE
Fitting Side A Pipe Threading
8
Fitting Side A Type
Threaded
Class
Class 150
Specific Fitting Shape
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23336
- Zoro #
- G522967222
- UPC #
- 00197666227305
- Country of Origin
- China
- Thread Sealant Type
- PTFE
- Fitting Side A Pipe Threading
- 8
- Fitting Side A Type
- Threaded
- Class
- Class 150
- Specific Fitting Shape
- Straight
- Fitting Side A Gender
- Male
- Fitting Side B Pipe Threading
- 14
- Color
- Silver
- For Pipe Schedule
- Schedule 40
- Includes Seal
- No
- Side B Thread Type
- NPT
- Side A Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- Yes
- Application
- Air, Gases, Oils, Potable Water
- Finish/Coating
- None
- Item
- Metal Pipe Straight
- Fitting Side B Gender
- Female
- Fitting Side B Type
- Threaded
- Maximum Operating Pressure
- 150 psi
- Wire Color
- Silver
Dimensions
- Fitting Thread Size B
- 1/2"-14
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Fitting Side A Nominal Pipe Size
- 2 1/2 in
- Hex Size
- 3 9/64 in
- Wire Rope Length
- 1 59/64 in
- Fitting Thread Size A
- 2 1/2"-8
- Overall Length
- 1 59/64 in
- Length
- 1 59/64 in
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 2 1/2 in, Male, Threaded, 8, 2 1/2 In.-8, 1/2 in, Female, Threaded, 14, 1/2 In.-14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.