Shop USA INDUSTRIALS
See all product information
Create Account
Stainless Steel, x
- Mfr # ZUSA-PF-23338
- Zoro # G822967885
product price:Â
$
63.59
/ea
Key Features
Specific Fitting Shape
Straight
Finish/Coating
None
For Pipe Schedule
Schedule 40
Fitting Thread Size B
1 1/4"-11.5
Application
Air, Gases, Oils, Potable Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23338
- Zoro #
- G822967885
- UPC #
- 00197666227329
- Country of Origin
- China
- Specific Fitting Shape
- Straight
- Finish/Coating
- None
- For Pipe Schedule
- Schedule 40
- Application
- Air, Gases, Oils, Potable Water
- Side A Thread Type
- NPT
- Side B Thread Type
- NPT
- Class
- Class 150
- Color
- Silver
- Includes Seal
- No
- Item
- Metal Pipe Straight
- Fitting Side A Pipe Threading
- 8
- Fitting Side B Pipe Threading
- 11 1/2
- Fitting Side B Gender
- Female
- Fitting Side B Type
- Threaded
- Includes Pre-Applied Thread Sealant
- Yes
- Thread Sealant Type
- PTFE
- Fitting Side A Type
- Threaded
- Fitting Side A Gender
- Male
- Maximum Operating Pressure
- 150 psi
- Wire Color
- Silver
Dimensions
- Fitting Thread Size B
- 1 1/4"-11.5
- Wire Rope Length
- 1 59/64 in
- Hex Size
- 3 9/64 in
- Fitting Side A Nominal Pipe Size
- 2 1/2 in
- Fitting Side B Nominal Pipe Size
- 1 1/4 in
- Fitting Thread Size A
- 2 1/2"-8
- Overall Length
- 1 59/64 in
- Length
- 1 59/64 in
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 2 1/2 in, Male, Threaded, 8, 2 1/2 In.-8, 1 1/4 in, Female, Threaded, 11 1/2, 1 1/4 In.-11.5, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.