Shop USA INDUSTRIALS
See all product information
Create Account
Stainless Steel, x
- Mfr # ZUSA-PF-23339
- Zoro # G822968622
product price:Â
$
63.59
/ea
Key Features
Maximum Operating Pressure
150 psi
Fitting Side A Type
Threaded
Class
Class 150
Finish/Coating
None
Hex Size
3 9/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23339
- Zoro #
- G822968622
- UPC #
- 00197666227336
- Country of Origin
- China
- Maximum Operating Pressure
- 150 psi
- Fitting Side A Type
- Threaded
- Class
- Class 150
- Finish/Coating
- None
- Fitting Side A Gender
- Male
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side B Pipe Threading
- 11 1/2
- For Pipe Schedule
- Schedule 40
- Fitting Side B Type
- Threaded
- Thread Sealant Type
- PTFE
- Item
- Metal Pipe Straight
- Fitting Side A Pipe Threading
- 8
- Specific Fitting Shape
- Straight
- Includes Pre-Applied Thread Sealant
- Yes
- Side A Thread Type
- NPT
- Fitting Side B Gender
- Female
- Color
- Silver
- Side B Thread Type
- NPT
- Includes Seal
- No
- Wire Color
- Silver
Dimensions
- Hex Size
- 3 9/64 in
- Wire Rope Length
- 1 59/64 in
- Fitting Thread Size B
- 2"-11.5
- Fitting Thread Size A
- 2 1/2"-8
- Fitting Side A Nominal Pipe Size
- 2 1/2 in
- Fitting Side B Nominal Pipe Size
- 2 in
- Overall Length
- 1 59/64 in
- Length
- 1 59/64 in
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 2 1/2 in, Male, Threaded, 8, 2 1/2 In.-8, 2 in, Female, Threaded, 11 1/2, 2 In.-11.5, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.