Shop USA INDUSTRIALS
See all product information
Create Account
Stainless Steel, x
- Mfr # ZUSA-PF-23469
- Zoro # G322969365
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Class
Class 150
Wire Rope Length
4 1/8 in
Fitting Side A Nominal Pipe Size
2 1/2 in
Fitting Side B Pipe Threading
8
Thread Sealant Type
PTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23469
- Zoro #
- G322969365
- UPC #
- 00197666225073
- Country of Origin
- China
- Class
- Class 150
- Fitting Side B Pipe Threading
- 8
- Thread Sealant Type
- PTFE
- Specific Fitting Shape
- 90 Degrees Elbow
- For Pipe Schedule
- Schedule 40
- Side A Thread Type
- NPT
- Fitting Side A Type
- Threaded
- Item
- Metal Pipe Elbow
- Includes Pre-Applied Thread Sealant
- Yes
- Fitting Side B Type
- Threaded
- Includes Seal
- No
- Color
- Silver
- Side B Thread Type
- NPT
- Fitting Side A Pipe Threading
- 8
- Maximum Operating Pressure
- 150 psi
- Fitting Side A Gender
- Male
- Finish/Coating
- None
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side B Gender
- Female
- Wire Color
- Silver
Dimensions
- Wire Rope Length
- 4 1/8 in
- Fitting Side A Nominal Pipe Size
- 2 1/2 in
- Fitting Thread Size A
- 2 1/2"-8
- Fitting Thread Size B
- 2 1/2"-8
- Fitting Side B Nominal Pipe Size
- 2 1/2 in
- Overall Length
- 4 1/8 in
- Length
- 4 1/8 in
Description
90 Degrees Elbow, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 2 1/2 in, Male, Threaded, 8, 2 1/2 In.-8, 2 1/2 in, Female, Threaded, 8, 2 1/2 In.-8, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.