Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, 45Elbow, 1"SocketxSocket
- Mfr # ZUSA-PF-23005
- Zoro # G922968058
product price:Â
$
18.15
/ea
Key Features
Finish/Coating
None
Specific Fitting Shape
45 Degrees Elbow
Color
Silver
Class
Class 150
Fitting Side B Type
Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23005
- Zoro #
- G922968058
- UPC #
- 00197666225981
- Country of Origin
- China
- Finish/Coating
- None
- Specific Fitting Shape
- 45 Degrees Elbow
- Color
- Silver
- Class
- Class 150
- Fitting Side B Type
- Socket
- Application
- Air, Gases, Oils, Potable Water
- Item
- Metal Pipe Elbow
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- Socket
- For Pipe Schedule
- Schedule 40
- Maximum Operating Pressure
- 150 psi
- Wire Color
- Silver
Dimensions
- Fitting Side B Nominal Pipe Size
- 1 in
- Wire Rope Length
- 2 33/64 in
- Fitting Side A Nominal Pipe Size
- 1 in
- Overall Length
- 2 33/64 in
- Length
- 2 33/64 in
Description
45 Degrees Elbow, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 1 in, Not Applicable, Socket, Not Applicable, Not Applicable, 1 in, Not Applicable, Socket, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.