StainlessSteel, 90Elbow, 1/2"NPTxNPT
- Mfr # ZUSA-PF-22941
- Zoro # G222969014
product price:Â
$
41.69
/ea
Key Features
Color
Silver
Fitting Side A Gender
Female
Specific Fitting Shape
90 Degrees Elbow
Fitting Side B Type
Threaded
Class
Class 150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22941
- Zoro #
- G222969014
- UPC #
- 00197666234907
- Country of Origin
- China
- Color
- Silver
- Fitting Side A Gender
- Female
- Specific Fitting Shape
- 90 Degrees Elbow
- Fitting Side B Type
- Threaded
- Class
- Class 150
- Fitting Side A Pipe Threading
- 14
- Fitting Side A Type
- Threaded
- Side A Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Gender
- Male
- Fitting Side B Pipe Threading
- 14
- Includes Seal
- No
- Finish/Coating
- None
- Item
- Metal Pipe Elbow
- For Pipe Schedule
- Schedule 40
- Side B Thread Type
- NPT
- Application
- Air, Gases, Oils, Potable Water
- Maximum Operating Pressure
- 150 psi
- Wire Color
- Silver
Dimensions
- Wire Rope Length
- 2 7/32 in
- Fitting Thread Size B
- 1/2"-14
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Fitting Thread Size A
- 1/2"-14
- Overall Length
- 2 7/32 in
- Length
- 2 7/32 in
Description
90 Degrees Elbow, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 1/2 in, Female, Threaded, 14, 1/2 In.-14, 1/2 in, Male, Threaded, 14, 1/2 In.-14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.