StainlessSteel, 90Elbow, 1/4"BSPPxBSPP
- Mfr # ZUSA-PF-22930
- Zoro # G922967662
product price:Â
$
16.89
/ea
Key Features
Wire Rope Length
1 7/32 in
Includes Pre-Applied Thread Sealant
No
Fitting Thread Size A
1/4"-19
Class
Class 150
For Pipe Schedule
Schedule 40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22930
- Zoro #
- G922967662
- UPC #
- 00197666234792
- Country of Origin
- China
- Includes Pre-Applied Thread Sealant
- No
- Item
- Metal Pipe Elbow
- Class
- Class 150
- For Pipe Schedule
- Schedule 40
- Fitting Side B Type
- Threaded
- Includes Seal
- No
- Application
- Air, Gases, Oils, Potable Water
- Finish/Coating
- None
- Fitting Side A Gender
- Female
- Fitting Side A Type
- Threaded
- Color
- Silver
- Fitting Side A Pipe Threading
- 19
- Side B Thread Type
- BSPP
- Fitting Side B Gender
- Female
- Side A Thread Type
- BSPP
- Fitting Side B Pipe Threading
- 19
- Maximum Operating Pressure
- 150 psi
- Specific Fitting Shape
- 90 Degrees Elbow
- Wire Color
- Silver
Dimensions
- Wire Rope Length
- 1 7/32 in
- Fitting Thread Size A
- 1/4"-19
- Fitting Thread Size B
- 1/4"-19
- Fitting Side A Nominal Pipe Size
- 1/4 in
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Overall Length
- 1 7/32 in
- Length
- 1 7/32 in
Description
90 Degrees Elbow, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1/4 in, Female, Threaded, 19, 1/4 In.-19, 1/4 in, Female, Threaded, 19, 1/4 In.-19, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.