Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, 90Elbow, 3/8"BSPPxBSPP
- Mfr # ZUSA-PF-22931
- Zoro # G122968179
product price:Â
$
15.19
/ea
Key Features
Maximum Operating Pressure
150 psi
Application
Air, Gases, Oils, Potable Water
Side A Thread Type
BSPP
Color
Silver
Specific Fitting Shape
90 Degrees Elbow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22931
- Zoro #
- G122968179
- UPC #
- 00197666234808
- Country of Origin
- China
- Maximum Operating Pressure
- 150 psi
- Application
- Air, Gases, Oils, Potable Water
- Side A Thread Type
- BSPP
- Color
- Silver
- Specific Fitting Shape
- 90 Degrees Elbow
- Side B Thread Type
- BSPP
- Class
- Class 150
- For Pipe Schedule
- Schedule 40
- Fitting Side A Gender
- Female
- Fitting Side B Type
- Threaded
- Finish/Coating
- None
- Includes Seal
- No
- Fitting Side A Pipe Threading
- 19
- Item
- Metal Pipe Elbow
- Fitting Side A Type
- Threaded
- Fitting Side B Pipe Threading
- 19
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Gender
- Female
- Wire Color
- Silver
Dimensions
- Fitting Side B Nominal Pipe Size
- 3/8 in
- Fitting Thread Size B
- 3/8"-19
- Wire Rope Length
- 1 7/16 in
- Fitting Thread Size A
- 3/8"-19
- Fitting Side A Nominal Pipe Size
- 3/8 in
- Overall Length
- 1 7/16 in
- Length
- 1 7/16 in
Description
90 Degrees Elbow, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 3/8 in, Female, Threaded, 19, 3/8 In.-19, 3/8 in, Female, Threaded, 19, 3/8 In.-19, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.