Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 1/2"BSPPxNPT
- Mfr # ZUSA-PF-22779
- Zoro # G722967725
product price:Â
$
18.89
/ea
Key Features
Hex Size
61/64 in
Fitting Thread Size B
1/2"-14
Color
Silver
Side A Thread Type
BSPP
Fitting Side B Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22779
- Zoro #
- G722967725
- UPC #
- 00197666236093
- Country of Origin
- China
- Color
- Silver
- Side A Thread Type
- BSPP
- Fitting Side B Gender
- Male
- Fitting Side A Pipe Threading
- 14
- Includes Seal
- No
- Specific Fitting Shape
- Straight
- For Pipe Schedule
- Schedule 40
- Fitting Side B Type
- Threaded
- Item
- Metal Pipe Straight
- Includes Pre-Applied Thread Sealant
- No
- Finish/Coating
- None
- Class
- Class 150
- Fitting Side A Type
- Threaded
- Fitting Side B Pipe Threading
- 14
- Maximum Operating Pressure
- 150 psi
- Fitting Side A Gender
- Male
- Side B Thread Type
- NPT
- Application
- Air, Gases, Oils, Potable Water
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 1/2 in, Male, Threaded, 14, 1/2 In.-14, 1/2 in, Male, Threaded, 14, 1/2 In.-14, 150 psi Maximum Operating Pressure