StainlessSteel, Straight, 1/2"BSPTxNPT
- Mfr # ZUSA-PF-22820
- Zoro # G922967624
product price:Â
$
19.79
/ea
Key Features
Fitting Side A Type
Threaded
Specific Fitting Shape
Straight
Fitting Side B Type
Threaded
Fitting Side B Pipe Threading
18
Side A Thread Type
BSPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22820
- Zoro #
- G922967624
- UPC #
- 00197666233320
- Country of Origin
- China
- Fitting Side A Type
- Threaded
- Specific Fitting Shape
- Straight
- Fitting Side B Type
- Threaded
- Fitting Side B Pipe Threading
- 18
- Side A Thread Type
- BSPT
- Includes Seal
- No
- Application
- Air, Gases, Oils, Potable Water
- Color
- Silver
- Maximum Operating Pressure
- 150 psi
- Finish/Coating
- None
- Class
- Class 150
- Item
- Metal Pipe Straight
- For Pipe Schedule
- Schedule 40
- Fitting Side B Gender
- Male
- Side B Thread Type
- NPT
- Fitting Side A Gender
- Male
- Fitting Side A Pipe Threading
- 14
- Includes Pre-Applied Thread Sealant
- No
- Wire Color
- Silver
Dimensions
- Fitting Thread Size B
- 1/4"-18
- Fitting Thread Size A
- 1/2"-14
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Hex Size
- 59/64 in
- Wire Rope Length
- 1 31/64 in
- Overall Length
- 1 31/64 in
- Length
- 1 31/64 in
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 1/2 in, Male, Threaded, 14, 1/2 In.-14, 1/4 in, Male, Threaded, 18, 1/4 In.-18, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.