Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 1/2"BSPTxNPT
- Mfr # ZUSA-PF-22847
- Zoro # G122968193
product price:Â
$
22.99
/ea
Key Features
Includes Seal
No
Class
Class 150
Fitting Side B Pipe Threading
18
Specific Fitting Shape
Straight
Fitting Side B Nominal Pipe Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22847
- Zoro #
- G122968193
- UPC #
- 00197666236727
- Country of Origin
- China
- Includes Seal
- No
- Class
- Class 150
- Fitting Side B Pipe Threading
- 18
- Item
- Metal Pipe Straight
- Specific Fitting Shape
- Straight
- Fitting Side A Gender
- Male
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- Threaded
- Application
- Air, Gases, Oils, Potable Water
- Maximum Operating Pressure
- 150 psi
- Finish/Coating
- None
- Side B Thread Type
- NPT
- For Pipe Schedule
- Schedule 40
- Fitting Side A Pipe Threading
- 14
- Fitting Side B Gender
- Male
- Fitting Side B Type
- Threaded
- Color
- Silver
- Side A Thread Type
- BSPT
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1/2 in, Male, Threaded, 14, 1/2 In.-14, 1/4 in, Male, Threaded, 18, 1/4 In.-18, 150 psi Maximum Operating Pressure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.