Shop USA INDUSTRIALS

StainlessSteel, Straight, 1/2"NPTxNPT

  • Mfr # ZUSA-PF-23010
  • Zoro # G722967558

product price: 
$
5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

For Pipe Schedule
Schedule 40
Side A Thread Type
NPT
Includes Pre-Applied Thread Sealant
No
Application
Air, Gases, Oils, Potable Water
Fitting Side B Type
Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-23010
Zoro #
G722967558
UPC #
00197666225011
Country of Origin
China

Dimensions

Fitting Side B Nominal Pipe Size
1/8 in
Fitting Thread Size B
1/8"-27
Fitting Thread Size A
1/2"-14
Fitting Side A Nominal Pipe Size
1/2 in
Hex Size
1 in
Wire Rope Length
27/32 in
Overall Length
27/32 in
Length
27/32 in

Details

For Pipe Schedule
Schedule 40
Side A Thread Type
NPT
Includes Pre-Applied Thread Sealant
No
Application
Air, Gases, Oils, Potable Water
Fitting Side B Type
Threaded
Fitting Side A Gender
Male
Item
Metal Pipe Straight
Includes Seal
No
Maximum Operating Pressure
150 psi
Class
Class 150
Color
Silver
Fitting Side A Type
Threaded
Fitting Side B Gender
Female
Fitting Side B Pipe Threading
27
Finish/Coating
None
Side B Thread Type
NPT
Fitting Side A Pipe Threading
14
Specific Fitting Shape
Straight
Wire Color
Silver

Description

Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 1/2 in, Male, Threaded, 14, 1/2 In.-14, 1/8 in, Female, Threaded, 27, 1/8 In.-27, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.