StainlessSteel, Straight, 1/4"NPTxNPT
- Mfr # ZUSA-PF-22756
- Zoro # G622969553
product price:Â
$
6.89
/ea
Sold in multiples of 2 for
$13.78
Key Features
Includes Seal
No
Side A Thread Type
NPT
Application
Air, Gases, Oils, Potable Water
Fitting Side B Gender
Male
Side B Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22756
- Zoro #
- G622969553
- UPC #
- 00197666235874
- Country of Origin
- China
- Includes Seal
- No
- Item
- Metal Pipe Straight
- Side A Thread Type
- NPT
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side B Gender
- Male
- Side B Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- No
- Color
- Silver
- Fitting Side A Gender
- Male
- Fitting Side A Pipe Threading
- 18
- Specific Fitting Shape
- Straight
- Maximum Operating Pressure
- 150 psi
- Fitting Side B Type
- Threaded
- For Pipe Schedule
- Schedule 40
- Fitting Side A Type
- Threaded
- Class
- Class 150
- Fitting Side B Pipe Threading
- 18
- Finish/Coating
- None
- Wire Color
- Silver
Dimensions
- Wire Rope Length
- 1 1/4 in
- Hex Size
- 39/64 in
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Fitting Thread Size A
- 1/4"-18
- Fitting Thread Size B
- 1/4"-18
- Fitting Side A Nominal Pipe Size
- 1/4 in
- Overall Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1/4 in, Male, Threaded, 18, 1/4 In.-18, 1/4 in, Male, Threaded, 18, 1/4 In.-18, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.